Rubbish Bin Bags, HDPE, Capacity 24 L, WxH 500 X 600mm, Transparent, Pack Of 2000

Order Code: ZT2745057S

24L
500mm
£149.99 Inc VAT (20%)


Description

Rubbish bin bags, HDPE, capacity 24 l, WxH 500 x 600 mm, transparent, pack of 2000. Supplied = assembled. Capacity = 24 l. Material = HDPE. Material thickness = 6 m. Colour = transparent. Width = 500 mm. Height = 600 mm. Product type = rubbish bin bags. Easy Opener for efficient and easy handling. Band that can be opened in a flash. Extremely high resistance to punctures and tearing. Outstanding quality with a lower film thickness. UNIVERSAL PLUS refuse sacks made of HDPE are particularly tear resistant and puncture resistant. Outstanding film quality with a lower thickness makes it possible to reduce costs and protect the environment. UNIVERSAL waste sacks are an optimal choice depending on the requirements and area of use. Save up to 7 seconds per waste sack (Confirmed by a study by the independent company Sarikohn) The patented Easy Opener and the innovative band for the UNIVERSAL PLUS waste sacks are particularly practical and user friendly. In addition, these innovative features increase safety and efficiency in daily use. Pack of 2000. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances. We can also supply sacks with other dimensions and with an imprint upon request.

See full description