Rubbish Bin Bags, HDPE, Capacity 30 L, WxH 480 X 750mm, Transparent, Pack Of 500

Order Code: ZT2707355S

£99.99 Inc VAT (20%)


Description

Rubbish bin bags, HDPE, capacity 30 l, WxH 480 x 750 mm, transparent, pack of 500. Supplied = assembled. Capacity = 30 l. Material = HDPE. Material thickness = 0.15 m. Colour = transparent. Width = 480 mm. Height = 750 mm. For volume = 30 l. Product type = rubbish bin bags. Made of transparent polyethylene. The waste sack with a fold is made of standard HDPE material. Pack of 10 rolls, 50 sacks per roll. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances.

See full description
Specifications for Rubbish Bin Bags, HDPE, Capacity 30 L, WxH 480 X 750mm, Transparent, Pack Of 500
  • Product Type
    Rubbish Bin Bags
  • Material
    HDPE
  • Capacity
    30L
  • Pack Quantity
    500
  • Colour
    Transparent
  • Supplied
    Assembled
  • Width
    480mm
  • Material Thickness
    0.15mm
  • Height
    750mm
  • For Volume
    30L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome