Rubbish Bin Bags, HDPE For Wire Mesh Baskets, Capacity 65 L, WxH 630 X 850mm, White, Pack Of 360

Order Code: ZT2718793S

£92.99 Inc VAT (20%)


Description

Rubbish bin bags, HDPE for wire mesh baskets, capacity 65 l, WxH 630 x 850 mm, white, pack of 360. Supplied = assembled. Capacity = 65 l. Material = HDPE. Material thickness = 10 m. Colour = white. Length = 630 mm. Height = 850 mm. Product type = rubbish bin bags. Easy Opener for efficient and easy handling. Band that can be opened in a flash. Extremely high resistance to puncturing and tearing. Outstanding quality with a lower film thickness. Suitable for all wire mesh baskets with 1200 mm circumference/630 mm height. UNIVERSAL-PLUS waste sacks made of HDPE are particularly tear resistant and puncture resistant. Outstanding film quality with a lower thickness makes it possible to reduce costs and protect the environment. UNIVERSAL waste sacks are an optimal choice depending on the requirements and area of use. Save up to 7 seconds per waste sack (Confirmed by a study by the independent company Sarikohn) The patented Easy Opener and the innovative band for the UNIVERSAL-PLUS waste sacks are particularly practical and user friendly. In addition, these innovative features increase safety and efficiency in daily use. Pack of 360. Suitable for all wire mesh baskets with approx. 1200 mm circumference and height of 630 mm. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances. On request, we can also supply bags with other dimensions and with imprint.

See full description
Specifications for Rubbish Bin Bags, HDPE For Wire Mesh Baskets, Capacity 65 L, WxH 630 X 850mm, White, Pack Of 360
  • Product Type
    Rubbish Bin Bags
  • Capacity
    65L
  • Material
    HDPE
  • Pack Quantity
    360
  • Colour
    White
  • Supplied
    Assembled
  • Height
    850mm
  • Length
    630mm
  • Material Thickness
    10mm