Rubbish Bin Bags - LDPE For Wire Mesh Baskets

Order Code: ZT2718686S

£119.99 Inc VAT (20%)


Description

Rubbish bin bags, LDPE for wire mesh baskets, capacity 65 l, LxWxH 305 x 305 x 850 mm, white, pack of 360. Supplied = assembled. Capacity = 65 l. Material = LDPE. Material thickness = 13 m. Colour = white. Length = 305 mm. Width = 305 mm. Height = 850 mm. Product type = rubbish bin bags. Band can be opened in a flash using the patented Easy Opener. Maximum possible puncture and tear resistance. LDPE film with reduced thickness (special film) Suitable for all wire mesh baskets with approx. 1200 mm circumference and height of 630 mm. FIRST PLUS rubbish bin bags offer decisive advantages in use with their technical features, the particularly quick-to-open band and the patented Easy Opener. They are your innovation PLUS for safety and efficiency in daily use. FIRST PLUS LDPE film is significantly more resistant to puncturing and tearing than conventional films. Its low weight due to a reduced thickness lowers logistics costs and CO 2 emissions. Moreover, because they can replace thicker sacks in many areas of use, they also ensure lower material costs. Pack of 360. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances.

See full description
Specifications for Rubbish Bin Bags - LDPE For Wire Mesh Baskets
  • Pack Quantity
    360
  • Product Type
    Rubbish Bin Bags
  • Capacity
    65L
  • Material
    LDPE
  • Colour
    White
  • Supplied
    Assembled
  • Length
    305mm
  • Height
    850mm
  • Material Thickness
    13mm
  • Width
    305mm