Rubbish Bin Box with Plant Cover Lockable Add-On Element Coated

Order Code: ZT4131460S

£1,299.99 Inc VAT (20%)


Description

Rubbish bin box with plant cover, lockable, add-on element, coated. Supplied = flat pack. Length = 810 mm. Width = 770 mm. Height = 1270 mm. Finish = coated. Model = extension unit. Product type = waste bin enclosures. Suitable for 80 and 120 l waste bins. Can be locked and extended. Incl. assembly material.

Specifications for Rubbish Bin Box with Plant Cover Lockable Add-On Element Coated
  • Product Type
    Waste Bin Enclosures
  • Length
    810mm
  • Finish
    Coated
  • Width
    770mm
  • Height
    1270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome