Rubbish Bin Box with Plant Cover Lockable Base Element Stainless Steel

Order Code: ZT4131479S

£1,999.99 Inc VAT (20%)


Description

Rubbish bin box with plant cover, lockable, base element, stainless steel. Supplied = flat pack. Length = 810 mm. Width = 770 mm. Height = 1270 mm. Finish = stainless steel. Model = standard unit. Product type = waste bin enclosures. Suitable for 80 and 120 l waste bins. Can be locked and extended. Incl. assembly material.

See full description
Specifications for Rubbish Bin Box with Plant Cover Lockable Base Element Stainless Steel
  • Length
    810mm
  • Finish
    Stainless Steel
  • Height
    1270mm
  • Product Type
    Waste Bin Enclosures
  • Width
    770mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome