Sack Hoop 410mm Black and Yellow 399211

Order Code: ZT1550678S

£44.99 Inc VAT (20%)


Description

Sack Hoop 410mm Black and Yellow 399211

Specifications for Sack Hoop 410mm Black and Yellow 399211
  • Width
    440mm
  • Depth
    440mm
  • Weight
    0.107kg
  • Height
    440mm
  • MFR Part No.
    SBY08733

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome