Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Safe Quiver 7.5L - SAF7147S
By Sharpsafe
Order Code:
ZT3041377S
£16.39
Inc VAT (20%)
£16.99
3.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
16.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/safe-quiver-7-5l-saf7147s/p/ZT3041377S
Add to quotation
View all Waste Bins
Description
SHARPSAFE safe Quiver 7.5L SAF7147S
Specifications
Technical Information
Specifications for Safe Quiver 7.5L - SAF7147S
Pack Size
Each
Product Code
SAF7147S
Product Type
Waste Containers
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome