Safety Paper Bin, Stainless Steel, Capacity 50 L, Height 625mm

Order Code: ZT2705301S

£329.99 Inc VAT (20%)


Description

Safety paper bin, stainless steel, capacity 50 l, height 625 mm. Supplied = assembled. Waste collector material = stainless steel. Waste collector colour = stainless steel. Waste collector diameter = 335 mm. Capacity = 50 l. Diameter of access opening = 115 mm. Finish = stainless steel. Feature = self-extinguishing. Height = 625 mm. Product type = round/self-extinguishing waste paper bins. Body optionally available in sheet steel, plastic coated in different colours, or stainless steel. These self-extinguishing waste paper bins prevent fires from starting. The concave base prevents the transfer of heat. The stainless steel model has a stainless steel body and extinguishing lid.

See full description
Specifications for Safety Paper Bin, Stainless Steel, Capacity 50 L, Height 625mm
  • Capacity
    50L
  • Supplied
    Assembled
  • Height
    625mm
  • Material
    Stainless Steel
  • Finish
    Stainless Steel
  • Waste Collector Colour
    Stainless Steel
  • Diameter of Access Opening
    115mm
  • Features
    Self-Extinguishing
  • Diameter
    335mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome