Sensor Bin No Touch Duo 2x20 Liter Silver

Order Code: ZT5116104S

£149.99 Inc VAT (20%)


Description

Introducing our innovative Sensor Bin, a sleek solution for efficient waste management in any environment. This durable smart bin offers contactless operation, activated with a simple wave of the hand, promoting hygiene and convenience.<br><br>Featuring two compartments for waste and recycling, it accommodates diverse disposal needs effortlessly. The bin's removable inner compartments, equipped with handles and bag fixing, facilitate easy cleaning and emptying, streamlining maintenance tasks.<br><br>Its stainless steel construction, complemented by a fingerprint-proof coating, ensures durability and looks great in the modern home and workspace.<br><br>Hassle-free, hygienic waste management<br><br>Total capacity: 40L (2x 20L) <br>Requires 6 AA batteries (not included) <br><br>Designed in Germany and built to last

See full description
Specifications for Sensor Bin No Touch Duo 2x20 Liter Silver
  • Use For
    General Waste
  • Product Type
    Utility Bins
  • Lid Colour
    Black
  • Capacity
    40L
  • Opening
    Sensor Technology
  • Shape
    Rectangular
  • Colour
    Silver
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome