Sensor Operated Waste Collector, Stainless Steel, Capacity 30 L, Height 616mm

Order Code: ZT2746996S

£259.99 Inc VAT (20%)


Description

Sensor operated waste collector, stainless steel, capacity 30 l, height 616 mm. Supplied = assembled. Product type = sensor bins. Capacity = 30 l. Height = 616 mm. Width = 375 mm. Depth = 250 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Fittings = inner container, with lid. Inner container material = polypropylene. Weight = 5.05 kg. Sensor-controlled and manual operation. Sensor mute switch (lid catch) Anti-slip base. The waste collector made of brushed stainless steel can be opened without touching it by means of the sensor, or by using the function button. The lid automatically closes again slowly after approx. 5 seconds. Ideal for use in offices and workshops. With battery operation for 6 AA batteries. Batteries are not included in the delivery.

See full description
Specifications for Sensor Operated Waste Collector, Stainless Steel, Capacity 30 L, Height 616mm
  • Capacity
    30L
  • Product Type
    Sensor Bins
  • Supplied
    Assembled
  • Height
    616mm
  • Fittings
    Inner Container, with Lid
  • Waste Collector Colour
    Stainless Steel
  • Depth
    250mm
  • Material
    Stainless Steel
  • Width
    375mm
  • Inner Container Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome