Sheet Steel Container, Capacity 1 m³, With Folding Chute, Reseda Green

Order Code: ZT2692420S

£929.99 Inc VAT (20%)


Description

Sheet steel container, capacity 1 m, with folding chute, reseda green. Supplied = assembled. Width = 1070 mm. Length = 1520 mm. Max. load = 1500 kg. Stacking load = 4500 kg. Capacity = 1 m. Height = 800 mm. Material = steel. Weight = 110 kg. Colour = reseda green RAL 6011. Design of stacking containers = with folding chute. Stacking = 3 on 1. For optimum storage, disposal and transport of bulk materials. Sturdy and stable steel construction without profiles. Large openings. 3 units can be stacked to save space. 4 crane eyelets for lifting with crane chains. Due to the heavy duty reinforcements on the underside of the folding chute, this model can also be loaded with transport devices such as wheel barrows without a problem. The folding chute can be securely locked with latches on both sides. Sheet steel containers are also available in other RAL colours at extra cost. Please ask for details.

See full description
Specifications for Sheet Steel Container, Capacity 1 m³, With Folding Chute, Reseda Green
  • Material
    Steel
  • Capacity
    1
  • Colour
    Reseda Green
  • Supplied
    Assembled
  • Load Capacity
    1500kg
  • Height
    800mm
  • Width
    1070mm
  • Length
    1520mm
  • Stacking Design
    with Folding Chute
  • Stacking Load
    4500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome