Sheet Steel Container, Capacity 1 m³, Without Folding Chute Profiled Steel, Flame Red

Order Code: ZT2697010S

£729.99 Inc VAT (20%)


Description

Sheet steel container, capacity 1 m, without folding chute made of profiled steel, flame red. Supplied = assembled. Width = 1095 mm. Length = 1580 mm. Filling height = 555 mm. Max. load = 1500 kg. Stacking load = 4500 kg. Capacity = 1 m. Height = 800 mm. Material = steel. Finish = painted. Weight = 100 kg. Colour = flame red RAL 3000. Stacking = 3 on 1. Stable construction made of profiled sheet steel. For optimum storage, disposal and transport of bulk materials. Sturdy and stable steel construction without profiles. Large openings. 3 units can be stacked to save space. 4 crane eyelets for lifting with crane chains. Sheet steel containers are also available in other RAL colours at extra cost. Please ask for details.

See full description
Specifications for Sheet Steel Container, Capacity 1 m³, Without Folding Chute Profiled Steel, Flame Red
  • Capacity
    1
  • Material
    Steel
  • Colour
    Flame Red
  • Supplied
    Assembled
  • Width
    1095mm
  • Stacking Load
    4500kg
  • Finish
    Painted
  • Load Capacity
    1500kg
  • Length
    1580mm
  • Filling Height
    555mm
  • Height
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome