Sheet Steel Container - Capacity 1 m³

Order Code: ZT2696980S

£829.99 Inc VAT (20%)


Description

Sheet steel container, capacity 1 m, without folding chute made of profiled steel, hot dip galvanised. Supplied = assembled. Width = 1095 mm. Length = 1580 mm. Filling height = 555 mm. Max. load = 1500 kg. Stacking load = 4500 kg. Capacity = 1 m. Height = 800 mm. Material = steel. Finish = hot dip galvanised. Weight = 107 kg. Colour = hot dip galvanised. Stacking = 3 on 1. Stable construction made of profiled sheet steel. For optimum storage, disposal and transport of bulk materials. Sturdy and stable steel construction without profiles. Large openings. 3 units can be stacked to save space. 4 crane eyelets for lifting with crane chains. Sheet steel containers are also available in other RAL colours at extra cost. Please ask for details.

See full description
Specifications for Sheet Steel Container - Capacity 1 m³
  • Material
    Steel
  • Capacity
    1
  • Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Finish
    Hot Dip Galvanised
  • Filling Height
    555mm
  • Height
    800mm
  • Stacking Load
    4500kg
  • Width
    1095mm
  • Length
    1580mm
  • Load Capacity
    1500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome