Sheet Steel Push Rubbish Bin, Capacity 40 L, HxØ740 X 340mm, Iron Grey

Order Code: ZT2695931S

£229.99 Inc VAT (20%)


Description

Sheet steel push rubbish bin, capacity 40 l, Hx 740 x 340 mm, iron grey. Supplied = assembled. Product type = push lid bins. Capacity = 40 l. Height = 740 mm. Diameter = 340 mm. Waste collector material = sheet steel, powder coated. Waste collector colour = iron grey. Place of use = indoor use. Fittings = inner container, with lid. Design of access opening = access flap, self-closing. Material of access flap = stainless steel. Colour of loading flap = stainless steel. Inner container material = sheet steel, galvanised. Weight = 7.64 kg. Robust, durable container made of powder coated sheet steel. Capacity 40 litres. Top made of powder coated sheet steel with self-closing stainless steel flap. Plastic floor protection ring. Zinc plated inner container with handle. Clamping ring for easy fastening of waste sacks.

See full description
Specifications for Sheet Steel Push Rubbish Bin, Capacity 40 L, HxØ740 X 340mm, Iron Grey
  • Capacity
    40L
  • Product Type
    Push Lid Bins
  • Supplied
    Assembled
  • Access Flap Material
    Stainless Steel
  • Height
    740mm
  • Access Opening Design
    Access Flap, Self-Closing
  • Material
    Sheet Steel, Powder Coated
  • Inner Container Material
    Sheet Steel, Galvanised
  • Colour of Loading Flap
    Stainless Steel
  • Waste Collector Colour
    Iron Grey
  • Fittings
    Inner Container, with Lid
  • Applications
    Indoor Use
  • Diameter
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome