Sheet Steel Waste Collector, For Capacity 120 L, Front Concealed, Yellow With Yellow Plastic Lid

Order Code: ZT2699579S

£299.99 Inc VAT (20%)


Description

Sheet steel waste collector, for capacity 120 l, front concealed, yellow with yellow plastic lid. Supplied = assembled. Diameter = 450 mm. Diameter of access opening = 350 mm. For sack capacity = 1x120 l. Place of use = indoor and outdoor use. Number of collection units = 1-unit collector. Fittings = with lid. Frame material = sheet steel. Frame colour = yellow. Material of lid = plastic. Colour of lid = yellow. Type of mounting = floor anchor. Finish = zinc plated and powder coated. Sack secured = clamping ring. Design of refuse sack stands = open version. Product type = outdoor waste bins. Open version. Easy changing of waste sacks. With clamp ring to hold 120 l plastic or paper waste sacks. Base with holes for secure anchoring. Sheet steel front panel, open at rear.

See full description
Specifications for Sheet Steel Waste Collector, For Capacity 120 L, Front Concealed, Yellow With Yellow Plastic Lid
  • Product Type
    Outdoor Waste Bins
  • Supplied
    Assembled
  • Frame Colour
    Yellow
  • Finish
    Zinc Plated and Powder Coated
  • Lid Colour
    Yellow
  • No. of Collection Units
    1
  • Fittings
    with Lid
  • Sack Secured
    Clamping Ring
  • Lid Material
    Plastic
  • Mounting Type
    Floor Anchor
  • Stand Design
    Open Version
  • For Sack Capacity
    120L
  • Applications
    Indoor and Outdoor Use
  • Frame Material
    Sheet Steel
  • Diameter of Access Opening
    350mm
  • Diameter
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome