Simplehuman 38L Rectangular Pedal Bin

Order Code: ZT3077485S

£189.99 Inc VAT (20%)


Description

Capacity L: 38.
Depth mm: 313.
Dimensions: H x W x D mm: 655 x 403 x 313.
Finish: Brushed.
Height mm: 655.
Includes: Quiet closing lid.
Width mm: 403.Quiet closing lid. Brushed finish. H x W x D: 655 x 403 x 313mm. Capacity 38 litres.

See full description
Specifications for Simplehuman 38L Rectangular Pedal Bin
  • Capacity
    38L
  • Width
    403mm
  • Depth
    313mm
  • Finish
    Brushed
  • Includes
    Quiet closing lid
  • Height
    655mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome