Simplehuman Slim Open Recycler Bin 20 Litre (10/10) , Brushed Steel

Order Code: ZT3081044S

£139.99 Inc VAT (20%)


Description

Body Colour: Brushed steel.
Body Finish: Brushed steel.
Body Material: Steel.
Capacity L: 20.
Depth mm: 425.
Height mm: 387.
Waste Basket Capacity L: 20.
Waste Basket Depth mm: 425.
Waste Basket Height mm: 387.
Waste Basket Width mm: 220.
Width mm: 220.10L recycling + 10L general waste total 20L capacity. Slim open recycler has two inner buckets and a space-efficient shape that make it easy to separate your daily amount of rubbish and recyclables in one place. Sturdy stainless steel construction and durable plastic buckets will ensure this bin lasts. H x W x D: 387 x 425 x 220mm.

See full description
Specifications for Simplehuman Slim Open Recycler Bin 20 Litre (10/10) , Brushed Steel
  • Capacity
    20L
  • Body Material
    Steel
  • Waste Basket Height
    387mm
  • Waste Basket Width
    220mm
  • Waste Basket Depth
    425mm
  • Depth
    425mm
  • Body Colour
    Brushed Steel
  • Width
    220mm
  • Body Finish
    Brushed Steel
  • Height
    387mm
  • Waste Basket Capacity
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome