Single Bag Sackholder, Zinc Plated to Suit 125 Litre Plastic Bag

Order Code: ZT3077305S

£169.99 Inc VAT (20%)


Description

Body Colour: Galvanised.
Body Material: Steel.
Depth mm: 500.
Height mm: 900.
Type: Single bag trolley.
Use With: 125l plastic sack.
Width mm: 450.Electro galvanised trolleys for one or two bags. Antislip sack holders. On four swivel castors 75mm dia. Capacity 75kg. Self assembly.

See full description
Specifications for Single Bag Sackholder, Zinc Plated to Suit 125 Litre Plastic Bag
  • Type
    Single Bag Trolley
  • Use With
    125L Plastic Sack
  • Body Colour
    Galvanised
  • Height
    900mm
  • Depth
    500mm
  • Body Material
    Steel
  • Width
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome