Slim Jim 50L/13g End Step Metal Step-on Black

Order Code: ZT1030157P

£259.99 Inc VAT (20%)


Description

Prevent messes and promote sanitary garbage disposal at your office, education facility, healthcare center, restaurant, and more with this Rubbermaid 1901986 Slim Jim 8 gallon stainless steel end step-on trash can with black accents. Featuring a foot pedal on the front of the canister, this lever opens the lid without dirtying hands. This abbreviates your garbage disposal process and minimizes wasted gloves or time spent washing hands after touching a contaminated basket. The pedal is easily accessible and comfortable to use, making it an efficient way to increase your staff's productivity.

Thanks to its polished, fingerprint-resistant stainless steel and black accents, this pristine trash can complements any decor! Its elegant, tall narrow design makes it perfect for front of the house usage or other areas visible by guests. Including a single rigid, heavy-duty black plastic liner, this container comes ready to use! It features liner cinches to securely hold your bags in place.

See full description
Specifications for Slim Jim 50L/13g End Step Metal Step-on Black
  • Container Shape
    Rectangle
  • Width
    576.58mm
  • Opening Closure Type
    Pedal
  • Height
    731.52mm
  • Depth
    294.64mm
  • MFR Part No.
    1901993
  • Container Capacity
    50L
  • Material
    Steel
  • Colour
    Black
  • Type
    Pedal Bins

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome