Slim Jim 50L/13g End Step Resin Step-on Beige

Order Code: ZT1249609X

£153.99 Inc VAT (20%)


Description

Slim Jim Step-On containers constructed with premium-quality plastic meet the needs of any environment with efficiency, safety, and durability.

- Slim profile and small footprint maximize space to fit in tightest spaces
- Quiet and controlled lid-closure minimizes noise to enhance guest and patient satisfaction
- Internal hinge design prevents wall damage
- Factory mutual certified ensures fire safety for regulatory compliance
- Meets OSHA and OBRA standards for worker and environmental safety
- Increased foot pedal clearance for easier access and operation
- Liner cinch easily and securely holds polyliners
- Smooth surfaces and contoured edges are easy to clean

See full description
Specifications for Slim Jim 50L/13g End Step Resin Step-on Beige
  • Opening Closure Type
    Pedal
  • Colour
    Beige
  • Container Capacity
    50L
  • MFR Part No.
    1883459
  • Type
    Waste Bins
  • Material
    Plastic
  • Container Shape
    Rectangle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome