Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Slim Jim Commingle Lid Blue
By Rubbermaid
Order Code:
ZT1030136P
Width
*
517mm
£31.99
each
Inc VAT (20%)
£127.96 minimum order value
Quantity
Price
Discount
1 - 4
£31.99
0%
5 +
£30.07
6%
4
Add to basket
Minimum order quantity: 4.
Get it in
9-13
working days
Available
GBP
127.96
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/slim-jim-commingle-lid-blue/p/ZT1030136P
Add to quotation
View all Waste Bins
Description
Fits all Slim Jim Bins
292.1W x 699H x 520.7Dmm
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome