Slim Jim Container Recycling 60 Litre Blue 1971257

Order Code: ZT1551553S

£39.99 Inc VAT (20%)


Description

The Rubbermaid Commercial Vented Slim Jim Container is crafted to make waste management compliance easier and reduce strain on workers. Constructed of high quality, commercial-grade materials, these containers feature 4 venting channels that make removing bin bags up to 80% easier than traditional straight wall receptacles.
Premium quality resin - Ensures product durability in highly demanding environments
Built-in venting channels - Facilitate the air flow inside of the bin, and make removing liners up to 80% easier to reduce the risk of worker injury
4 bag cinches secure liners - Situated around the rim of the container and allow for quick liner changes
Rim with strengthened rib - Maintains structural integrity of the bin to resist crushing
Base and rim handles - Improves grip and facilitates emptying of the bin
60 litre capacity
Colour: Blue
Comes with a 10 year warranty against normal wear and tear; our commitment to guaranteed durability

See full description
Specifications for Slim Jim Container Recycling 60 Litre Blue 1971257
  • Weight
    2.5kg
  • MFR Part No.
    RU19420
  • Material
    Plastic
  • Capacity
    60L
  • Colour
    Blue
  • Series
    Slim Jim®
  • Type
    Recycling Bin
  • Depth
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome