Slim Jim Grey Confidential Waste Container FG9W1500LGRAY

Order Code: ZT1551450S

£139.99 Inc VAT (20%)


Description

The Slim Jim Grey Confidential Waste Container features a specially-designed lid with a narrow slot that prevents unauthorised entry - ideal for confidential papers. The slim design and tall sides provide a small footprint without sacrificing space, holding up to 87 litres of waste. This bin is lightweight and features hand-holds for a safe grip when emptying waste.
Space-saving confidential waste container
Tamper proof lock to keep your documents safe prior to shredding
Narrow paper slot for confidential storage of waste
Document slot is placed to the front of the container for easy access
87 litre capacity
Secure document weight capacity: 54kg
Colour: Grey

See full description
Specifications for Slim Jim Grey Confidential Waste Container FG9W1500LGRAY
  • Weight
    3.8kg
  • MFR Part No.
    RU16613
  • Depth
    510mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome