Slim Jim Handle Top Brown

Order Code: ZT1030137P

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£33.118%


Description

Slim Jim brown Handle Lid is perfect for mixed recycling, general waste and to use in the slim jim range of coloured lids to indicate different recycling stations as a lid for the Slim jim bins. Made out of a flexible Polypropylene this lid is pretty much unbreakable and is easy to clean, perfect for a working environment.

• Hard wearing
• Lid fits all Slim Jim® containers

See full description
Specifications for Slim Jim Handle Top Brown
  • Width
    517mm
  • MFR Part No.
    FG268888BRN
  • Type
    Waste Bin Lids
  • Height
    70mm
  • Opening Closure Type
    Detached Lid
  • Material
    Polypropylene
  • Colour
    Brown
  • Depth
    292mm