SLIM JIM Lid, For Slot For Paper, Blue

Order Code: ZT2709454S

£89.99 Inc VAT (20%)


Description

SLIM JIM lid, for slot for paper, blue. Supplied = assembled. Colour = blue. For capacity = 60 and 87 litres. Width = 287 mm. Length = 518 mm. Height = 70 mm. Material = plastic. Model = slot. Weight = 0.73 kg. Product type = accessories for waste collectors. Closed with recessed handle. For 60 l and 87 l containers.

Specifications for SLIM JIM Lid, For Slot For Paper, Blue
  • Colour
    Blue
  • Material
    Plastic
  • Supplied
    Assembled
  • Width
    287mm
  • For Capacity
    60, 87L
  • Product Type
    Accessories for Waste Collectors
  • Length
    518mm
  • Height
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome