SLIM JIM Lid, Swing Lid, Grey

Order Code: ZT2746499S

£74.99 Inc VAT (20%)


Description

SLIM JIM lid, swing lid, grey. Supplied = assembled. Colour = grey. For capacity = 60 and 87 litres. Width = 289 mm. Length = 521 mm. Height = 127 mm. Material = plastic. Model = closed. Weight = 1.43 kg. Product type = accessories for waste collectors. Closed with recessed handle. For 60 l and 87 l containers.

Specifications for SLIM JIM Lid, Swing Lid, Grey
  • Colour
    Grey
  • Material
    Plastic
  • Supplied
    Assembled
  • Height
    127mm
  • Product Type
    Accessories for Waste Collectors
  • Length
    521mm
  • For Capacity
    60, 87L
  • Width
    289mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome