Slim Jim Rectangular Swing Lid Grey

Order Code: ZT1030140P

£43.99each Inc VAT (20%)
£175.96 minimum order value
QuantityPriceDiscount
1 - 4£43.990%
5 +£41.356%

Minimum order quantity: 4.

Description

Help conceal unattractive waste and reduce unpleasant odors with this Rubbermaid FG267360BLA Slim Jim black swing trash can lid! This convenient lid allows you to keep unsightly trash covered and out of view to promote a clean, professional appearance. Plus, the flaps swing downward, providing guests with hands-free access and sanitary use.

Made of high-quality, commercial-grade resin, this lid is designed to withstand the rigors of any fast-paced environment. It also comes in a variety of colors, allowing you to color code your cans for fast identification. Simply snap this lid on a compatible Slim Jim trash can to help maintain your clean restaurant, school, office, or hotel.

See full description
Specifications for Slim Jim Rectangular Swing Lid Grey
  • Depth
    290.5125mm
  • Colour
    Grey
  • Height
    127mm
  • Material
    Resin
  • MFR Part No.
    FG267360GRAY
  • Opening Closure Type
    Swing Top
  • Type
    Waste Bin Lids
  • Width
    520.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome