SLIM JIM Recyclable Material Station, Starter Set, Capacity 87 L

Order Code: ZT2690273S

£299.99 Inc VAT (20%)


Description

SLIM JIM recyclable material station, starter set, capacity 87 l, 1+ items. Supplied = assembled. Capacity = 87 l. Height = 546.1 mm. Width = 304.8 mm. Depth = 869.95 mm. Waste collector material = polyethylene. Waste collector colour = grey. Number of collection units = 1 compartment collector, base module. Product type = single collectors with open slot. Includes container, lid and snap-fit connector. Air channels for easier rubbish sack removal. Integrated sack clamp. Customise your recycling - adapt your recycling station so that it caters to your unique recycling requirements exactly. There are 7 different colours and 4 different lid designs to choose from under Accessories: - Lid insert: closed, paper deposit slot, bottle/can deposit slot or mixed deposit - Rear label - Sets of stickers

See full description
Specifications for SLIM JIM Recyclable Material Station, Starter Set, Capacity 87 L
  • Capacity
    87L
  • Supplied
    Assembled
  • Waste Collector Colour
    Grey
  • Height
    546.1mm
  • Product Type
    Single Collectors with Open Slot
  • Depth
    869.95mm
  • Material
    Polyethylene
  • Width
    304.8mm
  • No. of Collection Units
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome