Slim Jim Recyclable Waste Collection Station Set of 3 Capacity 3 x 60 L Can Insert/Paper Insert/Swing Lid

Order Code: ZT4131675S

£319.99 Inc VAT (20%)


Description

SLIM JIM® recyclable waste collection station, set of 3, capacity 3 x 60 l, can insert/paper insert/swing lid. Supplied = assembled. Capacity = 3x60 l. Height = 655 mm. Width = 558 mm. Depth = 837 mm. Waste collector material = polyethylene. Waste collector colour = grey. Material of lid = polyethylene. Colour of lid = blue, grey. Number of collection units = 3-unit collector. Product type = multiple collectors. Recyclable waste collection station for indoor and outdoor use. Air channels for easier rubbish sack removal. Stationary or mobile with dolly (available as an accessory) The robust, stable and durable construction and integrated ventilation channels featured by these recyclable waste collectors made by Rubbermaid make it easier to dispose of recyclables and waste. The patented ventilation channels make waste bag removal effortless, with much less force required to pull full waste sacks out of the containers, which reduces the strain on the spine. In addition, the integrated bag clamps allow the waste sacks to be fixed to the rim of the containers without knots, and allow them to be quickly replaced. The robust grip edge does not split, and enables safe lifting and transport. The recyclable waste collection station provides plenty of space even in confined areas. The waste bins are made of robust polyethylene and are suitable for indoor and outdoor use. - Rubbermaid's recyclable waste collectors are easy to clean - Robust, impact resistant plastic containers ensure a long service life for this recyclable waste station - Slim recyclable waste containers for ergonomic use Collect and dispose of recyclable packaging efficiently using the Rubbermaid SLIM JIM® recyclable waste collection system with ventilation channels, and purchase the container from our shop.

See full description
Specifications for Slim Jim Recyclable Waste Collection Station Set of 3 Capacity 3 x 60 L Can Insert/Paper Insert/Swing Lid
  • Product Type
    Multiple Collectors
  • Width
    558mm
  • Depth
    837mm
  • Height
    655mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome