Slim Jim Recyclable Waste Collector Capacity 60 L Swing Lid Grey

Order Code: ZT4131304S

£109.99 Inc VAT (20%)


Description

SLIM JIM® recyclable waste collector, capacity 60 l, swing lid, grey. Supplied = assembled. Capacity = 60 l. Height = 655 mm. Width = 279 mm. Depth = 558 mm. Waste collector material = polyethylene. Waste collector colour = grey. Material of lid = polyethylene. Colour of lid = grey. Number of collection units = 1-unit collector. Design of access opening = swing lid. Product type = single collectors with lid flap. Robust, impact resistant plastic container. Air channels for easier rubbish sack removal. Stationary or mobile with dolly (available as an accessory) Bag clamps fix the waste sacks in place on the container edge and make faster replacement possible, as no knots have to be tied. SLIM JIM® with air channels that reduce the force required to pull out full waste sacks.

See full description
Specifications for Slim Jim Recyclable Waste Collector Capacity 60 L Swing Lid Grey
  • Width
    279mm
  • Height
    655mm
  • Lid Colour
    Grey
  • Depth
    558mm
  • Lid Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome