SLIM JIM Recyclable Waste Collector/Waste Bin - Capacity 87 L - Green With Recycling Symbol

Order Code: ZT2698214S

£169.99 Inc VAT (20%)


Description

SLIM JIM recyclable waste collector/waste bin, capacity 87 l, WxHxD 279 x 762 x 558 mm, green with recycling symbol. Supplied = assembled. Capacity = 87 l. Height = 762 mm. Width = 279 mm. Depth = 558 mm. Waste collector material = polyethylene. Waste collector colour = green. Number of collection units = 1-unit collector. Place of use = indoor and outdoor use. Handle type = carrying handles. Product type = single collectors without lid. Can be used individually, or extended to form a recyclable waste sorting system. A range of lids available separately. Stationary or mobile with dolly (available as an accessory) Bag clamps fix the waste sacks in place on the container edge and make faster replacement possible, as no knots have to be tied. SLIM JIM with air channels that reduce the force required to pull out full waste sacks.

See full description
Specifications for SLIM JIM Recyclable Waste Collector/Waste Bin - Capacity 87 L - Green With Recycling Symbol
  • Capacity
    87L
  • Supplied
    Assembled
  • Depth
    558mm
  • No. of Collection Units
    1
  • Width
    279mm
  • Handle Type
    Carrying Handles
  • Height
    762mm
  • Material
    Polyethylene
  • Applications
    Indoor and Outdoor Use
  • Product Type
    Single Collectors without Lid
  • Waste Collector Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome