Slim Jim Recycling Station Starter Kit

Order Code: ZT1030091P

£139.99 Inc VAT (20%)


Description

An adaptable recycling solution offers a front-of-house look with back-of-house functionality.

- Intuitive lid openings help patrons and staff sort recyclables more effectively.
- Provide better waste stream visibility by selecting a color and waste stream label for your facility needs.
- Hinging lid inserts are optimized to fit any size recyclable.
- Simple and durable execution.
- Components snap in place without the use of hardware.

See full description
Specifications for Slim Jim Recycling Station Starter Kit
  • MFR Part No.
    2007913
  • Type
    Recycling Bins
  • Height
    869.95mm
  • Colour
    Grey
  • Container Shape
    Rectangle
  • Width
    304.8mm
  • Material
    Resin
  • Opening Closure Type
    Hinged
  • Series
    Slim Jim

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome