SLIM JIM Rim Caddy Set Cleaning Trolley, LxWxH 870 X 359 X 908mm, Black

Order Code: ZT2690272S

£439.99 Inc VAT (20%)


Description

SLIM JIM rim caddy set cleaning trolley, LxWxH 870 x 359 x 908 mm, black. Supplied = assembled. Frame material = polyethylene. Height = 908 mm. Colour = black. Number of buckets = 1x87 l. Length = 870 mm. Width = 359 mm. Product type = cleaning trolleys. Fast solution for cleaning. Little space required yet all utensils at hand. Helps keep escape routes clear. Complete set includes: - 87 litre SLIM JIM in black - Wheeled base - Add-on frame with device holders Square opening, pictograms for recyclable materials.

See full description
Specifications for SLIM JIM Rim Caddy Set Cleaning Trolley, LxWxH 870 X 359 X 908mm, Black
  • Product Type
    Cleaning Trolleys
  • Colour
    Black
  • Supplied
    Assembled
  • No. of Buckets
    1x87 L
  • Length
    870mm
  • Width
    359mm
  • Height
    908mm
  • Frame Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome