Slim Recycling Station Bundle 2 Stream

Order Code: ZT4069090S

£299.99 Inc VAT (20%)


Description

The Rubbermaid® Slim Recycling Station Bundle instils effective waste and recycling habits. The product includes Rubbermaid®'s durable Slim Jim containers, waste stream lids, stickers, and signage panels, creating a comprehensive toolkit for creating a standout waste and recycling hub in educational facilities.

Features and Benefits
• Durable polyethylene construction for frequent use in busy environments
• Venting channels reduce the force needed to remove liners, preventing injuries
• Bag cinches in side handles for quick and knot-free liner changes
• Robust moulded handles on the side and base ensure greater control during lifting
• Smooth surfaces and rounded contours for easy cleaning and maintenance
• Reinforced rim resists crushing and prevents containers from jamming when stacked
• Space-efficient slimline design fits in tight spaces

Contents
• 1x Slim Jim Bin - 87Ltr - Black
• 1x Slim Jim Bin - 87Ltr - Green
• 1x Slim Jim Commingle Lid - Green
• 2x Slim Jim Signage Panels
• 2x Waste Stream Stickers

Typical Applications
• Educational facilities
• Offices
• Warehouse

Notes
• Backed by a 10-year manufacturer's warranty for guaranteed durability

See full description
Specifications for Slim Recycling Station Bundle 2 Stream
  • Width
    558mm
  • Type
    Recycling Bin Kit
  • Material
    Polyethylene
  • Colour
    Black
    Green
  • Series
    Slim Jim
  • Height
    855mm
  • Depth
    558mm
  • Capacity
    60L
  • MFR Part No.
    2129601

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome