Smart Round Bin Base 50L Metallic 503579

Order Code: ZT1541800S

£16.99 Inc VAT (20%)


Description

The Addis 50 Litre Smart Bin Base (503579) combines with the Addis Smart Bin Lid (512875, sold separately) to create a clever and modern bin that is suitable for any home or office. It is built from strong plastic that can be wiped clean to keep your waste disposal hygienic. It features a foot pad to make removing full bin liners easier, reducing the risk of nasty spills. Combine with the lid for a smart, efficient bin that fits discreetly into any environment.
50 litre capacity
Combine with Smart Bin Lid (512875) for complete bin
Fits neatly beneath Smart Bin Lid
Made from sturdy plastic for secure waste disposal
Wipe-clean hygienic surface
Colour: Metallic grey
Dimensions: 382x560mm

See full description
Specifications for Smart Round Bin Base 50L Metallic 503579
  • Weight
    1.14kg
  • Material
    Plastic
  • Colour
    Metallic Grey
  • Product Type
    Smart Bin Base
  • Capacity
    50L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome