Snap-on Lid, With 2 Handles, For 60 L Capacity, Lies Loosely On Top, Yellow

Order Code: ZT2710878S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 +£41.274%


Description

Snap-on lid, with 2 handles, for 60 l capacity, lies loosely on top, yellow. Supplied = assembled. Colour = yellow. For capacity = 60 litres. Material = polyethylene. Weight = 0.4 kg. Product type = accessories. Dust cover not hinged, with 2 handles.

Specifications for Snap-on Lid, With 2 Handles, For 60 L Capacity, Lies Loosely On Top, Yellow
  • Product Type
    Accessories
  • Material
    Polyethylene
  • Colour
    Yellow
  • Supplied
    Assembled
  • For Capacity
    60L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome