Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Solid Walled Kitchen Caddy 10L Brown 378479
By VFM
Order Code:
ZT1553125S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/solid-walled-kitchen-caddy-10l-brown-378479/p/ZT1553125S
Add to quotation
View all Waste Bins
Description
Solid Walled Kitchen Caddy 10L Brown 378479
Specifications
Specifications for Solid Walled Kitchen Caddy 10L Brown 378479
MFR Part No.
SBY22432
Width
238mm
Weight
0.53kg
Height
300mm
Depth
275mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome