Split Hinged Lid, Light Blue RAL 5012, For 250 Litre Containers

Order Code: ZT2707194S

£269.99 Inc VAT (20%)


Description

Split hinged lid, light blue RAL 5012, for 250 litre containers. Supplied = assembled. Colour = light blue RAL 5012. For capacity = 250 litres. Material = sheet steel, powder coated. Weight = 13 kg. Product type = accessories for container trucks. Delivered unattached.

Specifications for Split Hinged Lid, Light Blue RAL 5012, For 250 Litre Containers
  • Colour
    Jet Black
  • Material
    Sheet Steel, Powder Coated
  • Supplied
    Assembled
  • For Capacity
    250L
  • Product Type
    Accessories for Container Trucks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome