Split Hinged Lid, Light Blue RAL 5012, For 600 Litre Containers

Order Code: ZT2707188S

£309.99 Inc VAT (20%)


Description

Split hinged lid, light blue RAL 5012, for 600 litre containers. Supplied = assembled. Colour = light blue RAL 5012. For capacity = 600 litres. Material = sheet steel, powder coated. Weight = 18 kg. Product type = accessories for container trucks. Delivered unattached.

Specifications for Split Hinged Lid, Light Blue RAL 5012, For 600 Litre Containers
  • Colour
    Jet Black
  • Material
    Sheet Steel, Powder Coated
  • Supplied
    Assembled
  • Product Type
    Accessories for Container Trucks
  • For Capacity
    600L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome