Stacking Container Polyethylene, Conical Design, Capacity 160 Litres, Black

Order Code: ZT2684133S

£169.99 Inc VAT (20%)


Description

Stacking container made of polyethylene, conical design, capacity 160 litres, black. Supplied = assembled. Capacity = 160 l. External length = 883 mm. External width = 638 mm. External height = 364 mm. Material = polyethylene. Colour = black. Temperature resistance = -20 °C to +50 °C. Design of stacking containers = solid walls and base. Internal width = 570 mm. Internal length = 813 mm. Internal height = 355 mm. Feature = stackable. Material properties = not suitable for foodstuffs. Container shape = rectangular, tapered. Weight = 6 kg. External length at base = 800 mm. External width at base = 550 mm. Internal length at base = 785 mm. Can be stacked inside each other to save space. Containers in natural colour are suitable for foodstuffs. Resistant to many acids and alkalis (please ask for details) Foodstuffs suitability symbol only applies for containers in natural colour.

See full description