Stacking Container Polypropylene - Capacity 60 Litres - Natural

Order Code: ZT2733464S

£89.99 Inc VAT (20%)


Description

Stacking container made of polypropylene, capacity 60 litres, external dims. LxWxH 600 x 400 x 339 mm, natural. Supplied = assembled. Capacity = 60 l. External length = 600 mm. External width = 400 mm. External height = 339 mm. Material = polypropylene. Colour = natural. Temperature resistance = -10 °C to +80 °C. Design of stacking containers = solid walls and base. Internal width = 365 mm. Internal length = 550 mm. Internal height = 330 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 2.9 kg. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please ask for details)

See full description
Specifications for Stacking Container Polypropylene - Capacity 60 Litres - Natural
  • Capacity
    60L
  • Colour
    Ruby Red
  • Material
    Polypropylene
  • Container Shape
    Rectangular, Straight
  • Supplied
    Assembled
  • Stacking Design
    Solid Walls and Base
  • Internal Width
    365mm
  • Features
    Stackable
  • Internal Length
    550mm
  • External Length
    600mm
  • External Height
    339mm
  • Material Properties
    Suitable for Use with Foodstuffs
  • External Width
    400mm
  • Internal Height
    330mm
  • Temperature Resistance
    10 To +80°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome