0
1
2

Stainless Steel Automatic Sensor Dustbin Kitchen Waste Bin Rubbish Trashcan 20L

Order Code: ZT3352497S

£39.99 Inc VAT (20%)
£41.994.5% off


Description

Automatic sensor-activated opening and closing mechanism - convenient and hygienicTHICKNESS OF BODY: 0. 40 M/M (T) 20L (Internal volume 15. 5L) High quality stainless steel bin with stylish design. Colour: Chrome. Use infrared technology, so wave hand in front to open lid automatically Can also be operated manually by pressing buttons on the lid. Removable inner bucket with handle for easy removal of waste.

See full description
Specifications for Stainless Steel Automatic Sensor Dustbin Kitchen Waste Bin Rubbish Trashcan 20L
  • Product Type
    Automatic Sensor Dustbin
  • Colour
    Chrome
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome