Stainless Steel Fingerproof Coating Soft Release Pedal Bin 30L

Order Code: ZT1541582S

£75.99 Inc VAT (20%)


Description

This practical and stylish 30 litre bin has a pedal operation for hygienic hands-free use. Ideal for washrooms, small kitchens and canteens, or for individual use. The bin is made of stainless steel with a fingerprint proof coating. This bin also comes with a removable inner container with carry handle for easy cleaning and disposing of waste. A waste bag can be fixed using the rubber ring. The lid is easy to open thanks to the foot pedal and has a silent closing hinge built in. The bin has a plastic base surround to provide stability and to protect against corrosion.
Pedal operation keeps hands free from contamination
Surface is easily cleaned
Fingerprint proof coating
Removable inside bin with handle for easy cleaning and emptying of rubbish
The bin bag is held in place with rubber ring to make it easy to use
The bin has a silent closing lid which makes it perfect for any office or home environment
Plastic base surrounding to provide stability and protect against corrosion
Made of stainless steel for durability and a stylish finish, will not rust
Capacity: 30 litre
Size (WxH): 350x655mm, Diameter: 290mm

See full description
Specifications for Stainless Steel Fingerproof Coating Soft Release Pedal Bin 30L
  • Weight
    4.448kg
  • MFR Part No.
    DB99784
  • Product Type
    Pedal Bin
  • Material
    Stainless Steel
  • Diameter
    290mm
  • Capacity
    30L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome