Stainless Steel Soft Close Pedal Bin 30L 518017

Order Code: ZT1541923S

£52.99 Inc VAT (20%)


Description

The smart Addis Soft Close Pedal Bin is a stylish and convenient bin that is great for kitchen waste in the home or office. The tall design features a smart stainless steel exterior and takes up minimum floor space. It features a foot pedal for hygienic, touch-free opening of the lid, with a soft close mechanism for quiet operation. With a clever inner ring system, the bin liner is kept hidden for an attractive and discreet bin.
Foot pedal for hygienic hands-free operation
Soft close mechanism for quiet use
Tall design uses less floor space
Inner ring to hide bin liner from view
Capacity: 30 litres
Dimensions: 324x620mm

See full description
Specifications for Stainless Steel Soft Close Pedal Bin 30L 518017
  • Weight
    2.9kg
  • Capacity
    30L
  • Product Type
    Pedal Bin
  • Material
    Stainless Steel
  • Shape
    Round
  • Colour
    Silver