Stainless Steel Waste Collector, Capacity 40 L, WxHxD 350 X 740 X 350mm, Stainless Steel Lid

Order Code: ZT2748167S

£319.99 Inc VAT (20%)


Description

Stainless steel waste collector, capacity 40 l, WxHxD 350 x 740 x 350 mm, stainless steel lid. Supplied = assembled. Product type = single collectors with deposit hole. Capacity = 40 l. Height = 740 mm. Width = 350 mm. Depth = 350 mm. Diameter = 350 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = indoor use. Colour of lid = stainless steel. Finish = brushed. Design of access opening = open deposit hole. Diameter of access opening = 200 mm. Inner container material = metal. Design = with inner container. Weight = 4.55 kg. Extra large access opening. Ideally suited for collecting recyclable waste due to colour codes. With floor protection ring. Stainless steel waste collector with inner container made of sheet steel. Outstandingly suited for representative indoor areas.

See full description
Specifications for Stainless Steel Waste Collector, Capacity 40 L, WxHxD 350 X 740 X 350mm, Stainless Steel Lid
  • Capacity
    40L
  • Supplied
    Assembled
  • Height
    740mm
  • Lid Colour
    Stainless Steel
  • Width
    350mm
  • Applications
    Indoor Use
  • Product Type
    Single Collectors with Deposit Hole
  • Inner Container Material
    Metal
  • Depth
    350mm
  • Finish
    Brushed
  • Access Opening Design
    Open Deposit Hole
  • Design
    with Inner Container
  • Diameter of Access Opening
    200mm
  • Waste Collector Colour
    Stainless Steel
  • Material
    Stainless Steel
  • Diameter
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome