Stainless Steel Waste Sack Stand With Pedal, Hands-Free Operation, For Capacity 120 L

Order Code: ZT2744474S

£519.99 Inc VAT (20%)


Description

Stainless steel waste sack stand with pedal, hands-free operation, for capacity 120 l. Supplied = flat pack. Height = 900 mm. Width = 410 mm. Depth = 600 mm. Diameter = 410 mm. For sack capacity = 120 l. Place of use = indoor and outdoor use. Number of collection units = 1-unit collector. Feature = mobile. Frame material = stainless steel. Frame colour = stainless steel. Material of lid = stainless steel. Colour of lid = stainless steel. Wheel fittings = 5 swivel castors. Finish = stainless steel. Sack secured = clamping ring. Product type = pedal operated waste sack holders, mobile. Hands-free operation. Mobile and stable on 5 castors. Ideal for areas with high hygienic requirements. Ideal for medical and food processing industries Supplied flat pack - easy self-assembly.

See full description
Specifications for Stainless Steel Waste Sack Stand With Pedal, Hands-Free Operation, For Capacity 120 L
  • Supplied
    Flat Pack
  • Frame Colour
    Stainless Steel
  • For Sack Capacity
    120L
  • Finish
    Stainless Steel
  • Applications
    Indoor and Outdoor Use
  • Depth
    600mm
  • Lid Colour
    Stainless Steel
  • No. of Collection Units
    1
  • Height
    900mm
  • Sack Secured
    Clamping Ring
  • Width
    410mm
  • Lid Material
    Stainless Steel
  • Frame Material
    Stainless Steel
  • Wheel Fittings
    5 Swivel Castors
  • Features
    Mobile
  • Diameter
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome