Stainshield Professional 3.80 Litre 3.8 Litre

Order Code: ZT2429212S

£73.99 Inc VAT (20%)


Description

Chempsec StainShield Professional


Keeps carpets and fabrics looking cleaner longer!


StainShield is a superior water-based protectant that can be applied to
virtually any type of water-cleanable carpet, rug or upholstery. Areas
treated will stay looking newer, remain cleaner longer, and resist stains.
Repels oil- and water-based soils and protects carpet fibers from dry
particulate damage. Featuring a low dilution ratio compared to other
protectors on the market to keep costs low, StainShield puts more dollars
in a cleaner's pocket. Carpet protection is the easiest and most profitable
upsell for a residential cleaning job.

See full description
Specifications for Stainshield Professional 3.80 Litre 3.8 Litre
  • Material
    pH 5.5
  • Product Type
    Carpet and Fabric Protectors
  • Size
    3.8L
  • Type
    Water-based Protectant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome