Steel Bin Square 27L Grey 631LGRY

Order Code: ZT1549282S

£35.99 Inc VAT (20%)


Description

This stylish, square bin is made of durable steel with a scratch resistant base for long lasting use. Ideal for disposing of general waste at home, at school or in the office, this bin has a generous 27 litre capacity. This pack contains 1 grey bin measuring W325 x D325 x H345mm.
Durable square waste bin
Made from steel with scratch resistant base
For general waste disposal in offices, schools or at home
Capacity: 27 litres
Colour: Grey
Dimensions: W325 x D325 x H345mm

See full description
Specifications for Steel Bin Square 27L Grey 631LGRY
  • Weight
    2kg
  • MFR Part No.
    MY631GY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome