Steel Foot Pedal Bin For Cosmetic Waste, Capacity 5 L, HxWxD 320 X 210 X 280mm, Brushed

Order Code: ZT2694789S

£123.99 Inc VAT (20%)


Description

Steel foot pedal bin for cosmetic waste, capacity 5 l, HxWxD 320 x 210 x 280 mm, brushed. Supplied = assembled. Product type = foot pedal bins. Capacity = 5 l. Height = 320 mm. Width = 210 mm. Depth = 280 mm. Waste collector material = sheet steel. Waste collector colour = steel silver. Place of use = wash rooms, toilets. Fittings = inner container. Material of lid = steel. Colour of lid = steel silver. Finish = brushed. Inner container material = plastic. Type of mounting = none. Weight = 1.45 kg. Inner container colour = black. With handle. Removable inner container. Foot operated lid. Foot pedal bin with 5 l capacity. Foot pedal in rubber coated steel with noise dampers. Plastic inner bin with metal handle. Plastic edge on the base of the containers provides protection from scratches and corrosion.

See full description
Specifications for Steel Foot Pedal Bin For Cosmetic Waste, Capacity 5 L, HxWxD 320 X 210 X 280mm, Brushed
  • Capacity
    5L
  • Product Type
    Foot Pedal Bins
  • Supplied
    Assembled
  • Width
    210mm
  • Inner Container Material
    Plastic
  • Mounting Type
    None
  • Fittings
    Inner Container
  • Depth
    280mm
  • Height
    320mm
  • Lid Material
    Steel
  • Material
    Sheet Steel
  • Lid Colour
    Steel Silver
  • Waste Collector Colour
    Steel Silver
  • Finish
    Brushed
  • Inner Container Colour
    Black
  • Applications
    Wash Rooms, Toilets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome